SKF Needle roller thrust bearing AXK
Inner diameter | 12 mm |
---|---|
Outer diameter | 26 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 2x26x26 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 12 mm |
Outer diameter | 26 mm |
Width | 2 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 10000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 30 N |
Basic dynamic load, radial - Cr | 9.15 N |
Sealing | Open |
Usually arrives within 14 working days