INA NA4914-XL NEEDLE ROLLER BEARING NA49..-XL SINGLE ROW WITH INNER RI
Radial roller bearing
See technical informationReferences
INA:NA4914-XL
Rubix:238A1260
Manufacturer :0504765800000
EAN:4012802731705

Product details : INA NA4914-XL NEEDLE ROLLER BEARING NA49..-XL SINGLE ROW WITH INNER RI
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x100x100 mm |
|---|---|
| Logistic Weight | 716 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 30 mm |
| Series | na49..-xl |
| Reference speed | 3350 rpm |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 95000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 95.42 excl. VAT
/ Each
£ 114.50 incl. VAT
- Usually arrives within 14 working days
