References
SKF:RNA 6909
Rubix:100A4710
Manufacturer :21350
EAN:7316577117250

Product details : SKF NEEDLE ROLLR BEARING RNA 6909
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x68x68 mm |
|---|---|
| Logistic Weight | 338 g |
| Inner diameter | 52 mm |
| Outer diameter | 68 mm |
| Width | 40 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
| Number of rows | 2 |
| Basic static load, radial - C0r | 137 N |
| Basic dynamic load, radial - Cr | 70.4 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ Each
£ 102.49 incl. VAT
- Delivery usually within ( 3 ) days
