Needle Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x33x33 mm |
---|---|
Logistic Weight | 33 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Material | Bearing steel |
Reference speed | 16000 rpm |
Limit speed | 18000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 24500 N |
Basic dynamic load, radial - Cr | 15100 N |
Sealing | Open |
Usually arrives within 14 working days