Radial roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x28x28 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 20 mm |
Outer diameter | 28 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | steel |
Reference speed | 12000 rpm |
Limit speed | 21100 rpm |
Basic static load, radial - C0r | 13600 N |
Basic dynamic load, radial - Cr | 12000 N |
Sealing | open |
In stock: Next day delivery