Needle roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 60 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x60x60 mm |
---|---|
Logistic Weight | 151 g |
Inner diameter | 45 mm |
Outer diameter | 60 mm |
Width | 22 mm |
Bearing Clearance | cn |
Series | nks |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 40500 N |
Sealing | open |
In stock: Next day delivery