References
INA:NKS75-A
Rubix:100A1621
Manufacturer :0007737270000
EAN:4012802442700

Product details : INA NKS75-A RADIAL ROLLER BEARING
Radial roller bearing NKS..-A
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x95x95 mm |
|---|---|
| Logistic Weight | 402 g |
| Inner diameter | 75 mm |
| Outer diameter | 95 mm |
| Width | 28 mm |
| Series | nks..-a |
| Cage | steel |
| Reference speed | 3700 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 71000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 181.12 excl. VAT
/ Each
£ 217.34 incl. VAT
- Delivery usually within ( 7 ) days
