INA NEEDLE ROLLR BEARING HK0306TN


Needle Roller Bearing

References
ina:HK0306TN
rubix:105A7507
brand logo
brand logo
Technical specifications
Inner diameter3 mm
Outer diameter6.5 mm
Width6 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING HK0306TN


INA caged drawn cup needle roller bearing has a polyamide nylon cage and is suitable for applications with high dynamic loads. It has a smaller cross-section than a machined needle roller bearing for use in restricted mounting spaces. The moulded glass fibre reinforced polymer cage provides guidance and even spacing of the rollers for minimum vibration and noise at high speeds, and allows the assembly to operate at temperatures from -4 to 248 degrees F (-20 to 120 degrees C). The needle rollers are made of through-hardened, high-carbon chromium steel for durability and heat tolerance. This drawn cup needle roller bearing meets Deutsches Institut für Normung standard DIN 618-1 and International Organization for Standardization standard ISO 3245 for quality assurance.

Strengths

Drawn cup needle roller bearing for applications with high dynamic loads
Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
Meets standards DIN 618-1 and ISO 3245 for quality assurance

Applications

Automotive and truck transmissions
Agricultural and construction equipment
Pumps and compressors
Two-cycle engines

Technical specifications


Attributes
Inner diameter3 mm
Outer diameter6.5 mm
Width6 mm
SeriesHK
MaterialHardened Steel
CagePolyamide
SealingOpen
Reference speed57000 rpm
Limit speed48000 rpm
Number of rows1
Basic static load, radial - C0r840 N
Basic dynamic load, radial - Cr1230 N
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • Sold out