References
SKF:HK 4012
Rubix:105A4019
Manufacturer :8714
EAN:7316577115515

Product details : SKF NEEDLE ROLLER BEARING HK 4012
Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Strengths
- High radial load carrying capacity
- High stiffness
- Very low cross-sectional height
- High stiffness
- Very low cross-sectional height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x47x47 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Series | hk |
| Material | bearing steel |
| Cage | steel |
| Sealing | open |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 24500 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.41 excl. VAT
/ Each
£ 12.49 incl. VAT
- Delivery usually within ( 3 ) days
