Needle roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 65 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | RNAO |
Reference speed | 5600 rpm |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 35500 N |
Sealing | Open |
Usually arrives within 14 working days