INA NK105/36-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK105/36-XL
Rubix:238A3901
Manufacturer :0507548660000
EAN:4047643204514

Product details : INA NK105/36-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x125x125 mm |
|---|---|
| Logistic Weight | 713 g |
| Inner diameter | 105 mm |
| Outer diameter | 125 mm |
| Width | 36 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 2750 rpm |
| Basic static load, radial - C0r | 250000 N |
| Basic dynamic load, radial - Cr | 129000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 171.15 excl. VAT
/ Each
£ 205.38 incl. VAT
- In stock: Next day delivery
