INA HK4516-A-HLA DRAWN CUP NEEDLE ROLLER BEARING OPEN END

Drawn cup needle roller bearing open end

See technical information
References
INA:HK4516-A-HLA
Rubix:238A1616
Manufacturer :0060073330000
EAN:4012802459333
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter52 mm
Width16 mm
See all Specifications

Product details : INA HK4516-A-HLA DRAWN CUP NEEDLE ROLLER BEARING OPEN END


Drawn cup needle roller bearing open end HK, single row, with cage

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x52x52 mm
Logistic Weight46 g
Inner diameter45 mm
Outer diameter52 mm
Width16 mm
Serieshk
Reference speed4400 rpm
Basic static load, radial - C0r43000 N
Basic dynamic load, radial - Cr21300 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 39.40 excl. VAT
/ 5 pieces
£ 47.28 incl. VAT
  • Delivery usually within ( 7 ) days