INA NKI7/16-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
Superseded Ref:NKI7/16-TV
INA:NKI7/16-TV-XL
Rubix:238A3435
Manufacturer :0507465100000
EAN:4012802733167

Product details : INA NKI7/16-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 17 mm |
| Width | 16 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 23800 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 7000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 68.25 excl. VAT
/ 5 pieces
£ 81.90 incl. VAT
- Delivery usually within ( 7 ) days
