INA K10X14X10-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K10X14X10-TV/0-7
Rubix:238A2717
Manufacturer :0000240586063
EAN:4054362411741

Product details : INA K10X14X10-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x14x14 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 10 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 23500 rpm |
| Basic static load, radial - C0r | 6000 N |
| Basic dynamic load, radial - Cr | 5800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- In stock: Next day delivery
