NTN KMJ42X50X188XS NEEDLE ROLLER BEARING
Needle roller bearings, needle cages, welded sheet-metal cage
See technical informationReferences
NTN:KMJ42X50X188XS
Rubix:205A4601
EAN:4547359667196
Product details : NTN KMJ42X50X188XS NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads within a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive / motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive / motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 18.8 mm |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- Usually arrives within 14 working days


