FAG K45X53X20-B/0-7 NEEDLE BEARING CAGE 2339356063
Needle roller cage assembly
See technical informationReferences
INA:K45X53X20-B/0-7
Rubix:229A1258
Manufacturer :0002339356063
EAN:4012802699012

Product details : FAG K45X53X20-B/0-7 NEEDLE BEARING CAGE 2339356063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x53x53 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 45 mm |
| Outer diameter | 53 mm |
| Width | 20 mm |
| Series | k |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 39000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
- Delivery usually within ( 7 ) days
