Needle roller cage assembly
Inner diameter | 115 mm |
---|---|
Outer diameter | 123 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x123x123 mm |
---|---|
Logistic Weight | 216 g |
Inner diameter | 115 mm |
Outer diameter | 123 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 2850 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 170000 N |
Basic dynamic load, radial - Cr | 63000 N |
Usually arrives within 14 working days