NTN HMK1720C NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK1720C
See technical informationSee documentsReferences
NTN:HMK1720C
Rubix:205A4212
EAN:4547359073676



Documents
Product details : NTN HMK1720C NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x20 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 17 mm |
| Outer diameter | 24 mm |
| Width | 20 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 20000 N |
| Basic dynamic load, radial - Cr | 15200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
- Usually arrives within 14 working days
