Needle roller cage assembly
Inner diameter | 18 mm |
---|---|
Outer diameter | 22 mm |
Width | 22 mm |
Logistic Weight | 16,9 g |
---|---|
Inner diameter | 18 mm |
Outer diameter | 22 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | KBK |
Limit speed | 22400 rpm |
Basic static load, radial - C0r | 20700 N |
Basic dynamic load, radial - Cr | 13500 N |
Usually arrives within 14 working days