Needle Roller Flat Cage
Inner diameter | 9.8 mm |
---|---|
Outer diameter | 45 mm |
Width | 15 mm |
Inner diameter | 9.8 mm |
---|---|
Outer diameter | 45 mm |
Width | 15 mm |
Series | FF |
Number of rows | 8 |
Basic static load, radial - C0r | 92300 N |
Basic dynamic load, radial - Cr | 32700 N |
In stock: Next day delivery