Needle roller cage assembly
Inner diameter | 14 mm |
---|---|
Outer diameter | 18 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x18x18 mm |
---|---|
Logistic Weight | 7 g |
Inner diameter | 14 mm |
Outer diameter | 18 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 17700 rpm |
Limit speed | 25000 rpm |
Basic static load, radial - C0r | 10100 N |
Basic dynamic load, radial - Cr | 8200 N |
In stock: Next day delivery