NTN K10X14X13 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K10X14X13
See technical informationSee documentsReferences
NTN:K10X14X13
Rubix:205A4258
EAN:4547359091984



Documents
Product details : NTN K10X14X13 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x14x13 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 6900 N |
| Basic dynamic load, radial - Cr | 6600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 3 ) days
