NTN HK4020D NEEDLE ROLLER BEARING
Drawn Cup Needle Roller Bearing
See technical informationSee documentsReferences
NTN:256140
Rubix:205A4152
Manufacturer :HK4020D
EAN:4547359072488

Documents
Product details : NTN HK4020D NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | hk |
Show UNSPSC/ECL@SS
£ 4.05 excl. VAT
/ Each
£ 4.86 incl. VAT
- In stock: Next day delivery
