INA K15X18X17-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K15X18X17-TV/0-7
Rubix:238A3780
Manufacturer :0015304456063
EAN:4054369218039

Product details : INA K15X18X17-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x18x18 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 15 mm |
| Outer diameter | 18 mm |
| Width | 17 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 17700 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 8000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Delivery usually within ( 7 ) days
