References
SKF:K 10X13X10 TN
Rubix:266A6261
Manufacturer :10084

Product details : SKF K 10X13X10 TN NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x13x13 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 10 mm |
| Outer diameter | 13 mm |
| Width | 10 mm |
| Series | k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Basic static load, radial - C0r | 5.7 N |
| Basic dynamic load, radial - Cr | 4.57 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 3 ) days
