NTN HMK1819 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK1819
See technical informationSee documentsReferences
NTN:HMK1819
Rubix:205A4215
EAN:4547359073737



Documents
Product details : NTN HMK1819 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x19 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 18 mm |
| Outer diameter | 25 mm |
| Width | 19 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Delivery usually within ( 3 ) days
