INA K45X52X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K45X52X18-A/0-7
Rubix:104A0686
Manufacturer :0000386016063
EAN:4012802698428

Product details : INA K45X52X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Series | k |
| Material | steel |
| Cage | steel |
| Reference speed | 5700 rpm |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.45 excl. VAT
/ Each
£ 20.94 incl. VAT
- Delivery usually within ( 7 ) days
