Needle roller cage assembly
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x22x22 mm |
---|---|
Logistic Weight | 9 g |
Inner diameter | 16 mm |
Outer diameter | 22 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 14300 rpm |
Limit speed | 22900 rpm |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 11500 N |
In stock: Next day delivery