NTN - Needle Roller Bearing - HMK2510
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 33x33x10 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 9150 N |
Usually arrives within 14 working days