References
SKF:K 14X18X13
Rubix:266A6267
Manufacturer :10118
EAN:7316570925913

Product details : SKF K 14X18X13 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x18x18 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 14 mm |
| Outer diameter | 18 mm |
| Width | 13 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Basic static load, radial - C0r | 10.2 N |
| Basic dynamic load, radial - Cr | 7.92 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days
