Needle roller cage assembly
Inner diameter | 15 mm |
---|---|
Outer diameter | 19 mm |
Width | 20 mm |
Logistic Weight | 13 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 19 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | KBK |
Basic static load, radial - C0r | 15500 N |
Basic dynamic load, radial - Cr | 11300 N |
Usually arrives within 14 working days