NTN - Needle Roller Bearing - K115X123X27
Inner diameter | 115 mm |
---|---|
Outer diameter | 123 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 123x123x26,7 mm |
---|---|
Logistic Weight | 268 g |
Inner diameter | 115 mm |
Outer diameter | 123 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 170000 N |
Basic dynamic load, radial - Cr | 64000 N |
Usually arrives within 14 working days