NTN HK5025 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK5025
See technical informationSee documentsReferences
NTN:HK5025
Rubix:205A4164
EAN:4547359072655



Documents
Product details : NTN HK5025 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x25 mm |
|---|---|
| Logistic Weight | 97 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 25 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 38500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- Delivery usually within ( 3 ) days
