INA HK2820-2RS-L271 NEEDLE ROLLR BEARING 0007908850968
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2820-2RS-L271
Rubix:229A4401
Manufacturer :0007908850968
EAN:4012802368741

Product details : INA HK2820-2RS-L271 NEEDLE ROLLR BEARING 0007908850968
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x35x35 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 28 mm |
| Outer diameter | 35 mm |
| Width | 20 mm |
| Series | hk..-2rs |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 26500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Delivery usually within ( 7 ) days
