FAG K26X30X13-A/0-7 NEEDLE BEARING CAGE 1762736063
Needle roller cage assembly
See technical informationReferences
INA:K26X30X13-A/0-7
Rubix:229A1249
Manufacturer :0001762736063
EAN:4012802717877

Product details : FAG K26X30X13-A/0-7 NEEDLE BEARING CAGE 1762736063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x30x30 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 26 mm |
| Outer diameter | 30 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Reference speed | 10100 rpm |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 11600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 32.05 excl. VAT
/ 5 pieces
£ 38.46 incl. VAT
- Delivery usually within ( 7 ) days
