NTN - Needle Roller Bearing - K70X78X30
Inner diameter | 70 mm |
---|---|
Outer diameter | 78 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 78x78x30 mm |
---|---|
Logistic Weight | 166 g |
Inner diameter | 70 mm |
Outer diameter | 78 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Number of rows | 1 |
Standard | ISO 15 |
Basic static load, radial - C0r | 149000 N |
Basic dynamic load, radial - Cr | 65500 N |
Usually arrives within 14 working days