SKF Needle Ring
Inner diameter | 10 mm |
---|---|
Outer diameter | 13 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x13x13 mm |
---|---|
Logistic Weight | 2,7 g |
Inner diameter | 10 mm |
Outer diameter | 13 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | k |
Material | bearing steel |
Cage | polyamide |
Reference speed | 28000 rpm |
Limit speed | 32000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 8 N |
Basic dynamic load, radial - Cr | 5.94 N |
Usually arrives within 14 working days