INA K42X47X30-ZW-A/0-7 TWO ROW NEEDLE ROLLER CAGE ASSEMBLY

Needle roller cage assembly

See technical information
References
INA:K42X47X30-ZW-A/0-7
Rubix:238A0905
Manufacturer :0007820176063
EAN:4012802696240
brand logo
Technical specifications
Inner diameter42 mm
Outer diameter47 mm
Width30 mm
See all Specifications

Product details : INA K42X47X30-ZW-A/0-7 TWO ROW NEEDLE ROLLER CAGE ASSEMBLY


Needle roller and cage assemblies K..-ZW, double row, to DIN 5405-1/ISO 3030
Needle roller cage assembly K..-ZW, two-row

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x47x47 mm
Logistic Weight54 g
Inner diameter42 mm
Outer diameter47 mm
Width30 mm
Seriesk..-zw
Cagesteel
Reference speed6400 rpm
Basic static load, radial - C0r76000 N
Basic dynamic load, radial - Cr33500 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 13.41 excl. VAT
/ Each
£ 16.09 incl. VAT
  • Usually arrives within 14 working days