References
INA:K28X33X27/0-7
Rubix:104A0565
Manufacturer :0000133236063
EAN:4012802710489

Product details : INA NEEDLE BEARING CAGE K28X33X27/0-7
Needle roller cage assembly K, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x33x33 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 28 mm |
| Outer diameter | 33 mm |
| Width | 27 mm |
| Series | k |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 28000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 50.74 excl. VAT
/ Each
£ 60.89 incl. VAT
- Delivery usually within ( 7 ) days
