FAG K195X205X37/0-7 NEEDLE BEARING CAGE 175826063
Needle roller cage assembly
See technical informationReferences
INA:K195X205X37/0-7
Rubix:229A1244
Manufacturer :0000175826063
EAN:4047643222839

Product details : FAG K195X205X37/0-7 NEEDLE BEARING CAGE 175826063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x205x205 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 195 mm |
| Outer diameter | 205 mm |
| Width | 37 mm |
| Series | k |
| Reference speed | 1760 rpm |
| Basic static load, radial - C0r | 450000 N |
| Basic dynamic load, radial - Cr | 133000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 463.80 excl. VAT
/ Each
£ 556.56 incl. VAT
- Delivery usually within ( 7 ) days
