NTN - Needle Roller Bearing - K81104T2
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 4.5 mm |
Logistics dimensions (L x W x H) | 35x35x4,5 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 4.5 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Polyamide |
Standard | ISO 104 |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 20200 N |
Usually arrives within 14 working days