NTN HMK1225 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - HMK1225

See technical informationSee documents
References
NTN:HMK1225
Rubix:205A4201
EAN:4547359073393
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter19 mm
Width25 mm
See all Specifications
Documents

Product details : NTN HMK1225 NEEDLE ROLLER BEARING


Needle roller bearing, drawn cup, opened end, heavy load

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x19x25 mm
Logistic Weight30 g
Inner diameter12 mm
Outer diameter19 mm
Width25 mm
Serieshk
Materialsteel
Cagesteel
Sealingopen
Basic static load, radial - C0r18600 N
Basic dynamic load, radial - Cr15300 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
  • Usually arrives within 14 working days