Needle roller cage assembly
Inner diameter | 28 mm |
---|---|
Outer diameter | 40 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x40x40 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 28 mm |
Outer diameter | 40 mm |
Width | 18 mm |
Series | K |
Material | Steel |
Cage | Other |
Limit speed | 14400 rpm |
Basic static load, radial - C0r | 37000 N |
Basic dynamic load, radial - Cr | 33500 N |
Usually arrives within 14 working days