References
SKF:K 10X14X10 TN
Rubix:266A6263
Manufacturer :10090
EAN:7316577713049

Product details : SKF K 10X14X10 TN NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x14x14 mm |
|---|---|
| Logistic Weight | 2,4 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 10 mm |
| Series | k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Basic static load, radial - C0r | 6.1 N |
| Basic dynamic load, radial - Cr | 5.61 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Usually arrives within 14 working days
