References
SKF:K 40X45X17
Rubix:266A6280
Manufacturer :10290
EAN:7316577126030

Product details : SKF K 40X45X17 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x45 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 17 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 10000 rpm |
| Basic static load, radial - C0r | 41.5 N |
| Basic dynamic load, radial - Cr | 20.5 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Delivery usually within ( 3 ) days
