INA K50X57X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K50X57X18-A/0-7
Rubix:104A1171
Manufacturer :0000385806063
EAN:4012802698404

Product details : INA K50X57X18-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x57x57 mm |
|---|---|
| Logistic Weight | 47 g |
| Inner diameter | 50 mm |
| Outer diameter | 57 mm |
| Width | 18 mm |
| Series | k |
| Cage | steel |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 31.89 excl. VAT
/ Each
£ 38.27 incl. VAT
- Delivery usually within ( 7 ) days
