Needle roller cage assembly
Inner diameter | 32 mm |
---|---|
Outer diameter | 39 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x39x39 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 32 mm |
Outer diameter | 39 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 7600 rpm |
Limit speed | 13800 rpm |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 23800 N |
Usually arrives within 14 working days