NTN K81222 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81222
See technical informationSee documentsReferences
NTN:K81222
Rubix:205A4512
EAN:4547359095418



Documents
Product details : NTN K81222 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x15 mm |
|---|---|
| Logistic Weight | 613 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 15 mm |
| Series | 81200 |
| Cage | aluminium |
| Basic static load, radial - C0r | 885000 N |
| Basic dynamic load, radial - Cr | 259000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 152.79 excl. VAT
/ Each
£ 183.35 incl. VAT
- Usually arrives within 14 working days
