NTN K3X6X7T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K10X13X10T2
See technical informationSee documentsReferences
NTN:K3X6X7T2
Rubix:205A4402
EAN:4547359093445



Documents
Product details : NTN K3X6X7T2 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x6x7 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 3 mm |
| Outer diameter | 6 mm |
| Width | 7 mm |
| Series | k |
| Cage | polyamide |
| Basic static load, radial - C0r | 970 N |
| Basic dynamic load, radial - Cr | 1460 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
- Delivery usually within ( 3 ) days
