Needle roller cage assembly
Inner diameter | 40 mm |
---|---|
Outer diameter | 45 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x45x45 mm |
---|---|
Logistic Weight | 47 g |
Inner diameter | 40 mm |
Outer diameter | 45 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 6500 rpm |
Limit speed | 11500 rpm |
Basic static load, radial - C0r | 73000 N |
Basic dynamic load, radial - Cr | 33000 N |
Usually arrives within 14 working days